Shop All MIG Welding Wire
Westward
MIG Weld Wire, ERCuSi-A X, .030, 2 lb.
Mfr # 41R319
Zoro # G5075393
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spool
- Tensile Strength 50,000 psi
- Container Size 2 lb
- Welding Wire Type Solid
- AWS Classification ERCuSi-A
Product Information
- Brand Westward
- MFR # 41R319
- Zoro # G5075393
- UPC # 190735830642
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Diameter | 0.03 in |
Container Size | 2 lb |
Wire Diameter | 0.03 in |
Spool Width | 1 1/2 in |
Spool Diameter | 4 in |
Arbor Hole Diameter | 5/8 in |
Description
Mig Welding Wire, AWS Classification ERCuSi-A, Material Copper, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ERCuSi-A, Weight 2 lb, For Material Type Brass to Cast Iron, Brass to Steel, Bronze to Cast Iron, Bronze to Steel, Cast Iron to Copper, Copper to Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Diffuser, Centerfire (DS-1T)
- WESTERN ENTERPRISES Western Enterprises 312-FA-10 Flash Arrestor (312-FA-10)
- LONGEVITY 24 Series MIG Gun NOZZLES, 3-Piece Kit (444502)
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N63)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .035, 2 lb. (41R322)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .023, 2 lb. (41R316)
- WESTWARD Welding Wire, 0.035in.dia., 308LFCO (20YC38)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN73)
- WESTWARD MIG Welding Wire, ER309L, .045, 30 lb. (41R278)
- WESTWARD FCAW Welding Wire, 2 lb., 0.045 in. (48LY85)
- WESTWARD Welding Wire, 0.035in.dia., 308LT1 (20YC40)
- Westward MIG Welding Wire