Shop All MIG Welding Wire
Westward
MIG Weld Wire, ERCuSi-A X, .030, 11 lb.
Mfr # 41R320
Zoro # G5077231
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 50,000 psi
- Material Copper
- Container Type Spool
- Welding Method GMAW
- AWS Classification ERCuSi-A
Product Information
- Brand Westward
- MFR # 41R320
- Zoro # G5077231
- UPC # 190735830659
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Diameter | 0.03 in |
Container Size | 11 lb |
Wire Diameter | 0.03 in |
Arbor Hole Diameter | 2 in |
Spool Diameter | 8 in |
Spool Width | 2 in |
Description
Mig Welding Wire, AWS Classification ERCuSi-A, Material Copper, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ERCuSi-A, Weight 11 lb, For Material Type Brass to Cast Iron, Brass to Steel, Bronze to Cast Iron, Bronze to Steel, Cast Iron to Copper, Copper to Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-3602)
- MARKAL Markal 434-11513 Ma Cool Gel Heat Barrierspray 16 Oz. (434-11513)
- UNIWELD Screw Connect Soft Flame Tip Set, Sof Flame Series, Acetylene (KSF)
- WELLER Weller WELD550PK 260 Watt Electric Soldering Gun Kit (WELD550PK)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .035, 11 lb. (41R323)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .023, 11 lb. (41R317)
- WESTWARD MIG Welding Wire, ER308L, .045, 2 lb. (41R264)
- WESTWARD MIG Welding Wire, Silicon Bronze, 0.045 in (30XP78)
- WESTWARD MIG Welding Wire, ER308L, .030, 10 lb. (41R259)
- WESTWARD Mig Welding Wire, Carbon Steel, 0.035 in Diameter, 33 lb (ER70S6-035-33)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .035" Dia., 2lb (7112)
- Westward MIG Welding Wire