Shop All MIG Welding Wire
Westward
MIG Weld Wire, ERCuSi-A X, .023, 11 lb.
Mfr # 41R317
Zoro # G5075192
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Container Type Spool
- Container Size 11 lb
- Tensile Strength 50,000 psi
- AWS Classification ERCuSi-A
Product Information
- Brand Westward
- MFR # 41R317
- Zoro # G5075192
- UPC # 190735830628
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Diameter | 0.023 in |
Container Size | 11 lb |
Spool Width | 2 in |
Wire Diameter | 0.023 in |
Arbor Hole Diameter | 2 in |
Spool Diameter | 8 in |
Description
Mig Welding Wire, AWS Classification ERCuSi-A, Material Copper, Process MIG Welding (GMAW), Wire Diameter 0.023 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ERCuSi-A, Weight 11 lb, For Material Type Brass to Cast Iron, Brass to Steel, Bronze to Cast Iron, Bronze to Steel, Cast Iron to Copper, Copper to Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS MIG Welding Wire 0.0902" Dia., AWS ER308LSi, 2 lb. (S526806-G19)
- PLATO Soldering Tip For Weller LT series (MS-4140)
- LINCOLN ELECTRIC Welding Gun, 250A, 023-3/64 In, 25 ft (K487-25)
- ARCAIR Gouging Elect., Copperclad, 1/2x14, PK50 (22082003)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .035, 11 lb. (41R323)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .030, 11 lb. (41R320)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AP10)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XP03)
- WESTWARD Welding Wire, 0.035in.dia., 309LFCO (20YC44)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN93)
- WESTWARD Welding Wire, 0.035in.dia., 316FCO (20YC60)
- Westward MIG Welding Wire