Shop All MIG Welding Wire
Westward
MIG Weld Wire, ER4043, .035, 3 lb. 8 In
Mfr # 41R295
Zoro # G5075043
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Welding Wire Type Solid
- Container Size 3 lb
- AWS Classification ER4043
- Welding Method GMAW
Product Information
- Brand Westward
- MFR # 41R295
- Zoro # G5075043
- UPC # 190735830413
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 3 lb |
Spool Width | 2 in |
Spool Diameter | 8 in |
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 2 in |
Description
Mig Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 29 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER4043, Weight 3 lb, For Material Type Aluminum to Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Inside Lens Cover, PK10 (0700000482)
- SOLDER - IT, INC. Turbo-Lite Mini Torch-Yellow (AT-2056-YL)
- JACKSON SAFETY Welding Helmet, Huntsman, Passive, Black, 951P (14535)
- TWECO MIG Welding Gun, Spool Gun 200, 60 % (10271398)
- WESTWARD MIG Weld Wire, ER4043, .047, 3 lb. 8 In (41R297)
- WESTWARD MIG Welding Wire, ER5356, .035, 16 lb. (41R301)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN44)
- WESTWARD MIG Welding Wire, ER308L, .035, 10 lb. (41R262)
- WESTWARD Welding Wire, 0.035 in.dia., E71T-1 (20YD76)
- WESTWARD MIG Welding Wire, ER316L, .023, 2 lb. (41R279)
- HOBART FILLER METALS MIG Welding Wire, 70S6, 0.025, 11lb (S305401-G23)
- Westward MIG Welding Wire