Shop All Hex Keys
Westward
Metric Plain Hex Key, 19 mm Tip Size, 10 55/64 in Long, 19 mm Short
Mfr # 54TU88
Zoro # G5931952
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 10 55/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 10 55/64 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 10 55/64 in |
Handle Length | 10 55/64 in |
Tip Size | 19 mm |
Length Family | Long |
Short Arm Length | 19 mm |
Long Arm Length | 10 55/64 in |
Short-Arm-Length | 19mm |
Long-Arm-Length | 10-55/64" |
Handle-Length | 10-55/64" |
Arm-Length | 10-55/64" |
Description
The Westward 54TU88 Metric Plain Hex Key is the perfect tool for your next project. With a plain handle, it allows you to grip it comfortably and securely as you tighten or loosen fasteners. The hex key has an alloy steel blade that offers superior performance and durability. Its black oxide finish provides corrosion resistance and ensures that the tool lasts for years to come. It has a plain handle made of alloy steel, which means it will stand up to regular use in any environment. This hex key is 19 mm in tip size with a 10 55/64" arm length and 10 55/64" handle length respectively. The Westward 54TU88 Metric Plain Hex Key is an essential tool for your workshop, garage or home improvement projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19721)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51756)
- PROTO 3/8" Drive, Ratchet Repair Kit (J5249XLRK)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Adapter, SAE (KTI-22055)
- WESTWARD Metric Plain Hex Key, 6 mm Tip Size, 5 7/16 in Long, 6 mm Short (54TU93)
- WESTWARD Metric Plain Hex Key, 8 mm Tip Size, 6 7/32 in Long, 8 mm Short (54TU94)
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short (54TU90)
- WESTWARD SAE Plain Hex Key, 7/16" Tip Size, 4 49/64 in Long, 7/16 in Short (54TU51)
- WESTWARD SAE Plain Hex Key, 3/4" Tip Size, 11 7/32 in Long, 3/4 in Short (54TU60)
- WESTWARD Plain L Key, 7/16 in Tip Size, 7 31/64 in Long, 7/16 in Short (54TU66)
- TENG TOOLS 6mm Metric Ball Point End T-Handle Hex Key Driver - 510506 (510506)
- Westward Hex Keys & Hex Key Sets