Shop All Hex Keys
Westward
Metric Plain Ball Hex Key, 6 mm Tip Size, 5 27/64 in Long, 6 mm Short, 10 PK
Mfr # 40WY98
Zoro # G3711508
product price: $12.59
/pk 10, $1.26/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 27/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 5 27/64 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 5 27/64 in |
Handle Length | 5 27/64 in |
Tip Size | 6 mm |
Length Family | Long |
Long Arm Length | 5 27/64 in |
Short Arm Length | 6 mm |
Short-Arm-Length | 6mm |
Arm-Length | 5-27/64" |
Handle-Length | 5-27/64" |
Long-Arm-Length | 5-27/64" |
Description
Hex Key, Tip Size 6 mm, Long Arm Length 5 27/64 in, Short Arm Length 6 mm, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECIPRO TOOLS Recip Tang Kit Replcmnt (RCT-RPL-10)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Phillips, 6-Inch (6936INS)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3199X-5PK)
- KNIPEX Precision Tweezers w/ Dowel Pin, Ergonomic Grip (92 22 35)
- WESTWARD Metric Plain Ball Hex Key, 2 mm Tip Size, 3 13/64 in Long, 19/32 in Short, 10 PK (40WY88)
- WESTWARD Metric Plain Ball Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short, 10 PK (40WY95)
- WESTWARD Metric Plain Ball Hex Key, 2.5 mm Tip Size, 3 1/2 in Long, 2.5 mm Short, 10 PK (40WY84)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 8 15/16 in Long, 1/2 in Short (54TU55)
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 2 23/32 in Long, 4 mm Short (54TU79)
- WESTWARD SAE Plain Hex Key, 5/8" Tip Size, 6 15/64 in Long, 5/8 in Short (54TU50)
- EKLIND SAE Plain Hex Key, 7/8" Tip Size, 12 3/4 in Long, 2 3/8 in Short (15256)
- Westward Hex Keys