Shop All Hex Keys
Westward
Metric L-Shape Hex Key, 2.5 mm Tip Size
Mfr # ESSHK2.5M
Zoro # G2422449
product price: $0.83
/ea
Sold in multiples of 24 for $19.92
$19.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- SAE or Metric Metric
- Shape Hex
- For Use With Mfr. Model Number 4YR72
- Fits Brand Westward
Product Information
Dimensions
Tip Size | 2.5 mm |
Length Family | Short |
Details
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
For Use With Mfr. Model Number | 4YR72 |
Item | Hex Key |
Fits Brand | Westward |
Measurement Type | Metric |
Key Shape | L-Shape |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Tether Ready | No |
Description
Short Series Hex Key, 2-1/2, For Use With Grainger Item Number 4YR72, Fits Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Grinder and Battery, Standard Head, 18V DC (2888-20, 48-11-1850)
- DRILL AMERICA 5/8"-11 HSS Left Hand 4 Flute Bottoming Tap (DWT60833)
- STANLEY Stanley Works Tools 45500 Carpenters Square Steel (45500)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82580)
- WESTWARD Metric L-Shape Hex Key, 1.5 mm Tip Size (ESSHK1.5M)
- WESTWARD Metric L-Shape Hex Key, 8 mm Tip Size (ESSHK08M)
- WESTWARD Metric L-Shape Hex Key, 4 mm Tip Size (ESSHK04M)
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 2 15/64 in Long, 3 mm Short (54TU78)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 4 3/8 in Long, 10 mm Short (54TU72)
- WESTWARD SAE Plain Hex Key, 3/4" Tip Size, 11 7/32 in Long, 3/4 in Short (54TU60)
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33487)
- Westward Hex Keys