Shop All Automotive Battery Terminal Components & Parts
Westward
Medium Duty Plug, Brass/Silver, 2 Gauge
Mfr # 23PC37
Zoro # G5351446
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2 ga
- For Use With 12V Battery
- Color Blue
- Stud Size 2 23/64 in
- Connection Material Silver Plated Brass
Product Information
- Brand Westward
- MFR # 23PC37
- Zoro # G5351446
- UPC # 190735777596
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 2 23/64 in |
Length | 3 3/16 in |
Depth | 1 in |
Width | 1/2 in |
Overall Height | 1 in |
Overall Depth | 2 3/16 in |
Description
Plug, Maximum Current 175A, Color Blue, Connection Type Plug-In, Connection Material Silver Plated Brass, Housing Material Plastic, Compatible Product Type 12/24V Battery, Gauge 2 ga, Includes Connector, Length 3 3/16 in, Material Polypropylene/Copper, Maximum Voltage 12/24V, Overall Depth 2 3/16 in, Overall Height 1 in, Polarity Neutral, Stud Size 2 23/64 in, Voltage Drop Range 0.001 V DC, Width 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Oil Filter Master Pack, 51792Mp (51792MP)
- CISCO INDEPENDENT Dallas Cowboys Auto Emblem - Silver (8162010922)
- VELVAC Nylon Split Loom 3/4"Id X 100' Spool (020112-7)
- 3M PERFECT IT EX RUBBING COMPOUND - QT (3M36060)
- WESTWARD Battery Cable, 2/0 ga, 25ft., Black (19YD58)
- WESTWARD Light Duty Plug, Brass/Silver, 12 to 10 ga (23PC31)
- WESTWARD Lug, 4 ga., 1/4 In, Copper, Crimp/Solder, PK2 (23YY90)
- WESTWARD Lug, 1 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY99)
- WESTWARD Lug, 4/0ga, 1/2", Crimp/Solder, PK5 (23YZ49)
- WESTWARD Battery Terminal Flag, 3/0 ga., Purple, PK5 (23PC93)
- STEELMAN Universal Terminal Tool Kit, 23 Pc (95839)
- Westward Automotive Battery Equipment