Shop All Automotive Battery Accessories
Westward
Med Duty Booster Cable Clamp, 400A, Rd/Blk
Mfr # 23PC38
Zoro # G5351455
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- Material Steel/Copper
- Type Medium Duty
- Color Red/Black
- Connection Type Clamp
Product Information
- Brand Westward
- MFR # 23PC38
- Zoro # G5351455
- UPC # 190735777602
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Length | 6 3/4 in |
Details
Amps | 400A |
Material | Steel/Copper |
Type | Medium Duty |
Color | Red/Black |
Connection Type | Clamp |
Gauge | 4 to 6 ga. |
Max. Voltage | 12V |
Item | Battery Booster Clamp |
Charger Function | Boosting |
Max. Amps | 400 A |
Connection Material | Steel/Copper |
Category Type | Jumper Cables |
Jaw Type | Parrot |
Insulation Material | Vinyl |
Maximum Voltage | 12V, 24V |
Maximum Current | 400 A |
Maximum Jaw Opening | 3 1/2 in |
Contact Material | Steel |
Number of Clamps | 2 |
Description
Battery Booster Clamp, Jaw Type Parrot, Connection Type Clamp, Maximum Current 400 A, Maximum Voltage 12V, 24V, Maximum Jaw Opening 3 1/2 in, Contact Material Steel, Insulation Material Vinyl, Gauge 4 to 6 AWG, Number of Clamps 2, Color Black, Red, Includes Lead Jaw, Screw, Features Medium Duty, Overall Depth 3 3/4 in, Overall Length 6 3/4 in, Overall Width 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFLEX USA UFlex M66 9' Fast Connect Rotary Steering Cable Universal (M66X09)
- CAL-VAN TOOLS Adjustable Oil Filter Pliers (302)
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P100)
- DAYCO Water Pump, Dp962 (DP962)
- WESTWARD Booster Cable, HD, 1 AWG, 25 Ft, Parrot Jaw (5RXG2)
- WESTWARD Electronic Switching Chrgr, Ext Charging (5RXF0)
- WESTWARD Battery Jump Starter, 12V, 44Ah, Automatic (450G82)
- WESTWARD Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 (1JYU8)
- WESTWARD Battery Jump Starter, 12/24V, 44Ah (450G83)
- WESTWARD Battery Jump Starter, 12V, 17Ah, Automatic (450G81)
- QUICKCABLE Hardware Fastener, 3/8-16, PK25 (6015-360-025)
- Westward Automotive Battery Accessories