Shop All Automotive Battery Accessories
Westward
Med Duty Boost Cable Clamp, 500A, Rd/Blk
Mfr # 23PC39
Zoro # G5351735
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 500A
- Includes Lead Jaw, Screw
- Material Steel/Copper
- Type Medium Duty
- Color Red/Black
Product Information
- Brand Westward
- MFR # 23PC39
- Zoro # G5351735
- UPC # 190735777619
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Depth | 4 1/4 in |
Overall Width | 1 in |
Overall Length | 5 15/16 in |
Details
Amps | 500A |
Includes | Lead Jaw, Screw |
Material | Steel/Copper |
Type | Medium Duty |
Color | Red/Black |
Connection Type | Clamp |
Gauge | 1 to 4 ga. |
Max. Amps | 500 A |
Charger Function | Boosting |
Item | Battery Booster Clamp |
Category Type | Jumper Cables |
Connection Material | Steel/Copper |
Max. Voltage | 12V |
Features | Medium Duty |
Jaw Type | Parrot |
Insulation Material | Vinyl |
Contact Material | Steel |
Maximum Current | 500 A |
Number of Clamps | 2 |
Maximum Jaw Opening | 4 1/4 in |
Maximum Voltage | 12V, 24V |
Description
Battery Booster Clamp, Jaw Type Parrot, Connection Type Clamp, Maximum Current 500 A, Maximum Voltage 12V, 24V, Maximum Jaw Opening 4 1/4 in, Contact Material Steel, Insulation Material Vinyl, Gauge 1 to 4 AWG, Number of Clamps 2, Color Black, Red, Includes Lead Jaw, Screw, Features Medium Duty, Overall Depth 4 1/4 in, Overall Length 5 15/16 in, Overall Width 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Power Connector, Two Pole, 2/0 ga, 10,000, 0.484 in Max Wire Dia, Gray (6320G1)
- GATES Oil Filler Cap, 31066 (31066)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (55040)
- GARMIN NMEA 2000 Backbone Cable (10M) (010-11076-02)
- WESTWARD Booster Cable, HD, 2 AWG, 20 Ft, Parrot Jaw (5RXF4)
- WESTWARD Booster Cable, HD, 1 AWG, 16 Ft, Parrot Jaw (5RXF8)
- WESTWARD Heavy Duty Booster Cable Clamp, 800A, Red (23PC42)
- WESTWARD Heavy Duty Charging Clip, 80, Red/Black (23PC43)
- WESTWARD Booster Cable, SD, 4 AWG, 25 Ft, 205 Amp (5RXG5)
- WESTWARD Booster Cable, SD, 4 AWG, 25 Ft, 400 Amp (5RXF5)
- SOLAR Battery Charger/Maintainer, 2.5A, 6/12V (4502)
- Westward Automotive Battery Accessories