Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 7/32,135 Deg
Mfr # 2UFV6
Zoro # G2868966
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Decimal Equivalent 0.2188
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Westward
- MFR # 2UFV6
- Zoro # G2868966
- UPC # 190735802700
- Country of Origin China
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Flute Length | 2 in |
Overall Length | 3 1/4 in |
Shank Dia. | 7/32 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Description
Mechanics Length Drill Bit, 7/32 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.2188
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/2" HEX DRIVER IM (GP1916F)
- PLATT Bag/Tote, MTB Tool Bag Blue, Blue, Nylon Fabric (MTB-BLU)
- KODIAK CUTTING TOOLS .8115 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485095)
- HHIP KDK-119 Type 5C Collet Bar Holder (3900-5419)
- WESTWARD Mechanics Drill, HSS, 13/64,135 Deg (2UFV5)
- WESTWARD Mechanics Drill, HSS, 29/64,135 Deg (2UFX3)
- WESTWARD Mechanics Drill, HSS, 23/64,135 Deg (2UFW6)
- WESTWARD Mechanics Drill, 3/8 Shank, 7/16, HSS (5UDL2)
- WESTWARD Mechanics Drill, HSS, 17/64, 135 Deg, Grade: Heavy Duty (2UFV9)
- WESTWARD Mechanics Drill, HSS, 3/8,135 Deg (2UFW7)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 5/64 Diameter, 6PK (22583)
- Westward Drill Bits