Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 7/16,135 Deg
Mfr # 2UFX2
Zoro # G3027841
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16 in
- Decimal Equivalent 0.4375
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Westward
- MFR # 2UFX2
- Zoro # G3027841
- UPC # 190735802847
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Flute Length | 2 15/16 in |
Shank Dia. | 7/16 in |
Overall Length | 4 1/2 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Description
Mechanics Length Drill Bit, 7/16 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.4375
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- KODIAK CUTTING TOOLS 10.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484402)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBAR14-7'9-1/2)
- QUEST TECHNOLOGY INTERNATIONAL Coax Ratchet Crimp Tool - .255″/.213″/.068″ For 3Pc Bnc/Tnc On Rg-58 (TRF-3000)
- WESTWARD Mechanics Drill, HSS, 3/8,135 Deg (2UFW7)
- WESTWARD Mechanics Drill, HSS, 1/8,135 Deg (2UFU9)
- WESTWARD Mechanics Drill, HSS, 19/64,135 Deg (2UFW2)
- WESTWARD Mechanics Drill, HSS, 5/32,135 Deg (2UFV2)
- WESTWARD Mechanics Drill, HSS, 17/64, 135 Deg, Grade: Heavy Duty (2UFV9)
- WESTWARD Mechanics Drill, HSS, 15/32,135 Deg (2UFX4)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/16 (C30520)
- Westward Mechanics Length Drill Bits