Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 31/64,135 Deg
Mfr # 2UFX5
Zoro # G0408204
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 31/64 in
- Decimal Equivalent 0.4844
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Westward
- MFR # 2UFX5
- Zoro # G0408204
- UPC # 190735802878
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 31/64 in |
Shank Dia. | 31/64 in |
Flute Length | 3 1/4 in |
Overall Length | 4 7/8 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Drill Diameter Tolerance | +0.000 / -.0010 |
Maximum Drilling Depth | 2 3/4 in |
Shank Length | 1 5/8 in |
Description
Mechanics Length Drill Bit, 31/64 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.4844
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 15/32" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1130)
- LENOX Band Saw Blade, 18 ft. 10" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal, Rx+ Series (27875RPB185740)
- KD TOOLS Combo Non-Ratcheting Wrench - 21mm (81678)
- LENOX 8" L x Specialty Cutting Reciprocating Saw Blade (20576800RG)
- WESTWARD Mechanics Drill, 3/8 Shank, 1/2, HSS (5UDL6)
- WESTWARD Mechanics Drill, HSS, 3/32,135 Deg (2UFU7)
- WESTWARD Mechanics Drill, HSS, 3/8,135 Deg (2UFW7)
- WESTWARD Mechanics Drill, HSS, 15/64,135 Deg (2UFV7)
- WESTWARD Mechanics Drill, HSS, 19/64,135 Deg (2UFW2)
- WESTWARD Mechanics Drill, HSS, 9/64,135 Deg (2UFV1)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 9/32 (C30518)
- Westward Drill Bits