Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 23/64,135 Deg
Mfr # 2UFW6
Zoro # G2964324
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 23/64 in
- Decimal Equivalent 0.3594
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Westward
- MFR # 2UFW6
- Zoro # G2964324
- UPC # 190735802793
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 23/64 in |
Overall Length | 4 3/16 in |
Shank Dia. | 23/64 in |
Flute Length | 2 11/16 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Description
Mechanics Length Drill Bit, 23/64 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.3594
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screwdriver Set, 10 pcs, Multicomponent (401L82)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----B2S--22)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1378)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 7/16" (CDDS26N)
- WESTWARD Mechanics Drill, HSS, 11/32,135 Deg (2UFW5)
- WESTWARD Mechanics Drill, HSS, 13/32,135 Deg (2UFW9)
- WESTWARD Mechanics Drill, HSS, 15/64,135 Deg (2UFV7)
- WESTWARD Mechanics Drill, HSS, 21/64,135 Deg (2UFW4)
- WESTWARD Mechanics Drill, HSS, 3/16,135 Deg (2UFV4)
- WESTWARD Mechanics Drill, HSS, 7/64,135 Deg (2UFU8)
- DRILLCO 1/2 MECHANICS DRILL 3/8 in. SHANK - 1045N (1045N132)
- Westward Drill Bits