Westward

Mechanics Drill, HSS, 1/8,135 Deg


product price: $1.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 1/8 in
  • Decimal Equivalent 0.1250
  • Drill Bit Point Angle 135 Degrees
See all product information

Product Information

Dimensions

Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/8 in
Flute Length 1 7/16 in
Overall Length 2 1/2 in
Shank Dia. 1/8 in
Depth:Dia. Ratio 4xD
Drill Length Class Mechanics Length

Description

Mechanics Length Drill Bit, 1/8 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.