Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 1/2,135 Deg
Mfr # 2UFX6
Zoro # G3423865
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Decimal Equivalent 0.5000
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Westward
- MFR # 2UFX6
- Zoro # G3423865
- UPC # 190735802885
- Country of Origin Multiple
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in |
Flute Length | 3 3/8 in |
Overall Length | 5 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Description
Mechanics Length Drill Bit, 1/2 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain, W/Screw S8A (40800)
- BON TOOL Trowel Outside Corner Bullnose 5" X 3-1/2" Comfort Grip Handle (85-355)
- TEKTON 3/8 Inch Drive Crowfoot Wrench Set with Rack, 13-Piece (5/16-1 in.) (WCF92102)
- INGERSOLL-RAND Mufffler Assembly, 1.75" x 0.75" x 0.75 (4151-A810)
- WESTWARD Mechanics Drill, HSS, 25/64,135 Deg (2UFW8)
- WESTWARD Mechanics Drill, HSS, 29/64,135 Deg (2UFX3)
- WESTWARD Mechanics Drill, 3/8 Shank, 1/2, HSS (5UDL6)
- WESTWARD Mechanics Drill, HSS, 27/64,135 Deg (2UFX1)
- WESTWARD Mechanics Drill, HSS, 3/32,135 Deg (2UFU7)
- WESTWARD Mechanics Drill, HSS, 15/64,135 Deg (2UFV7)
- WESTWARD Mechanics Drill, HSS, 19/64,135 Deg (2UFW2)
- Westward Mechanics Length Drill Bits