Westward

Mechanical Oil Meter, 0.30 to 8 GPM


product price: $276.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Dial/Digit Totals 99999.9 qt
  • Dial Graduation 0.10 qt
  • Operating Pressure (PSI) 1,000 psi
  • Outlet (In.) 1/2 in NPT(H)
  • GPM 0.30 to 8 gpm
See all product information

Product Information

Details

Item Mechanical Oil Meter
Dial/Digit Totals 99999.9 qt
Dial Graduation 0.10 qt
Operating Pressure (PSI) 1,000 psi
Outlet (In.) 1/2 in NPT(H)
GPM 0.30 to 8 gpm
Inlet (In.) 1/2 in FNPT
For Use With Biodiesel, Diesel, Oils with Viscosity upto 2,000 cSt
Includes Mechanical Register, Oval Gear Mechanism, Rubber Shroud on Meter
Product Type Mechanical Oil Meter
Food Grade No
Wetted Material Aluminum, Buna-N, Polyoxymethylene, Stainless Steel

Description

Mechanical Oil Meter, Product Type Mechanical Oil Meter, Wetted Material Aluminum, Buna-N, Polyoxymethylene, Stainless Steel, Compatible with Series Not Applicable, For Use With Biodiesel, Diesel, Oils with Viscosity upto 2,000 cSt, Includes Mechanical Register, Oval Gear Mechanism, Rubber Shroud on Meter, Compatible with Brand Not Applicable, Compatible with Manufacturer Model Number Not Applicable

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.