Shop All Measuring Wheels
Westward
Measuring Wheel Bag, Poly, 11 to 12 in
Mfr # 21LP38
Zoro # G5313996
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 14 in
- Depth (In.) 7 in
- Features Backpack Style, Hand Carry Handle
- Type Backpack Style
- Application For Grainger No. 21LP34 and 21LP36, 11 to 12 in Measuring Wheels
Product Information
- Brand Westward
- MFR # 21LP38
- Zoro # G5313996
- UPC # 190735766828
- Country of Origin Taiwan, Province of China
- Category Measuring Wheels
Dimensions
Width (In.) | 14 in |
Depth (In.) | 7 in |
Length (In.) | 25 in |
Overall Height | 20 7/8 in |
Overall Width | 14 in |
Overall Length | 25 in |
Details
Item | Carrying Case |
Features | Backpack Style, Hand Carry Handle |
Type | Backpack Style |
Application | For Grainger No. 21LP34 and 21LP36, 11 to 12 in Measuring Wheels |
Color | Black |
Item - Measuring Wheel Accessories | Carrying Case |
Net Weight (Oz.) | 20.28 oz |
Material | Polyester |
Includes | Case |
Accessory Type | Case |
Weight | 20.28 oz |
Compatible with Product Type | Measuring Wheel |
Compatible with Manufacturer Model Number | TMBAG |
Compatible Manufacturer Part Number | TMBAG |
Compatible Manufacturer Model Number | TMBAG |
For Use with Mfr. Model Number | TMBAG |
Shop By | Closeouts |
For Use With Mfr. Model Number | TMBAG |
Description
Carrying Case, Accessory Type Case, Compatible with Manufacturer Model Number TMBAG, Compatible with Grainger Part Number 21LP38, Compatible with Product Type Measuring Wheel, Overall Length 25 in, Material Polyester, Overall Height 20 7/8 in, Weight 20.28 oz, Color Black, Includes Case, Features Backpack Style, Hand Carry Handle, Measuring Distance - Maximum Not Applicable, Overall Width 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLSON SAW BLADE BAND 64.5X1/2"" 14T (HB71764DB)
- GREY PNEUMATIC SKT 1/2" DRIVE X 30MM EXTRA DEEP 6PT IM (GP2030XMD)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEFC610MAT-7' 9)
- KEO Drill/Countersink, 60 deg., #4, 5/16in, LH, (10450)
- WESTWARD Electronic Measuring Wheel, 12-1/2 In. (21LP31)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 31.7 Oz (1EJX4)
- WESTWARD Dual Measuring Wheel, 4 in, 9999 ft 11 in (21LP37)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 34.4 Oz (1EJX5)
- WESTWARD Measuring Wheel, 12-11/16 in, 9999 ft 11in (21LP36)
- WESTWARD Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz (1EJX6)
- KESON Measuring Wheel, 3 ft., Spoked, 10,000 ft (RR310)
- Westward Measuring and Layout Tools