Shop All Measuring Wheels
Westward
Measuring Wheel, 6 In. Dia.
Mfr # 21LP40
Zoro # G5314023
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 18 7/8 in
- Wheel Dia. 6 in
- Wheel Rim Material ABS Plastic
Product Information
- Brand Westward
- MFR # 21LP40
- Zoro # G5314023
- UPC # 190735766835
- Country of Origin Taiwan, Province of China
- Category Measuring Wheels
Dimensions
Wheel Dia. | 6 in |
Length | 21 3/4 in |
Width | 11 7/16 in |
Depth | 5 1/8 in |
Overall Height | 43 1/2 in |
Wheel Diameter | 6 in |
Extended Handle Length | 43 1/2 in |
Overall Width | 11 7/16 in |
Description
Measuring Wheel, Number of Wheels Single Wheel, Overall Height 43 1/2 in, Extended Handle Length 43 1/2 in, Folded Length Not Applicable, Handle Type Twist-and-Lock, Measuring Distance - Maximum 9,999 ft, Measuring Units Feet, Inches, Wheel Circumference 18 7/8 in, System of Measurement SAE, Tread Material Polyurethane, Wheel Type Spoked, Foldable Not Foldable, Use Location Outdoor, Application Construction, Contractors, Engineers, Estimators, Landscaping, Municipal, Paving
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Link, Replacement Chain (68625)
- WELLER Crescent Metric Crowfoot Wrench Set 10 pc (CCFWS1N)
- INTERNAL TOOL A Replacement Screws (99-1120)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-13 UNC 2A (371140050)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 34.4 Oz (1EJX5)
- WESTWARD Measuring Wheel, 4 in, ft/in, 9999 ft 11 in (21LP32)
- WESTWARD Dual Measuring Wheel, 4 in, 9999 ft 11 in (21LP37)
- WESTWARD Measuring Wheel Bag, Poly, 11 to 12 in (21LP38)
- WESTWARD Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz (1EJX6)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 31.7 Oz (1EJX4)
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm, 6" (ML18M)
- Westward Measuring and Layout Tools