Shop All Micrometer Torque Wrenches
Westward
Mcrmtr Trq Wrnch, 120 to 600 ft.-lb., 3/4
Mfr # 55JC01
Zoro # G3721445
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Head Type Standard
- Overall Length 48 1/2 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6%CCW @20 to 100% of Full Scale
Product Information
- Brand Westward
- MFR # 55JC01
- Zoro # G3721445
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 48 1/2 in |
Overall Width | 2 1/2 in |
Description
Micrometer Torque Wrench, Foot-Pound, Drive Size 3/4 in, Torque Range 120 ft-lb to 600 ft-lb, Torque Increments 2 ft-lb, Primary Scale Minimum Torque 120 ft-lb, Primary Scale Maximum Torque 600 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m35x2.5 Carbon Steel Hex Die (DWTSMH35X2.5)
- MAYHEW PRO Punch and Chisel Set, 24 Pieces (61080)
- MILWAUKEE TOOL 1-1/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6811)
- MILWAUKEE TOOL 10 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7110)
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 1/4 (55JA91)
- WESTWARD Torque Wrench, 3/8Dr, 15-80 ft.-lb., 16 in (6PAH9)
- WESTWARD Mcrmtr Trq Wrnch, 140 to 700 ft.-lb., 1 (55JA96)
- WESTWARD Micrometer Torque Wrench, 1/4Dr (4DA94)
- WESTWARD Mcrmtr Trq Wrnch, 20 to 100 ft.-lb., 3/8 (55JA95)
- WESTWARD Micrometer Torque Wrench, 1/2Dr (4DA97)
- GEARWRENCH 12 Drive Micrometer Torque Wrench 30250 Ftlb (KDT85066M)
- Westward Micrometer Torque Wrenches