Shop All Micrometer Torque Wrenches
Westward
Mcrmtr Trq Wrnch, 10 to 80 ft.-lb., 3/8
Mfr # 55JA97
Zoro # G3721427
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 17 1/16 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6%CCW @20 to 100% of Full Scale
Product Information
- Brand Westward
- MFR # 55JA97
- Zoro # G3721427
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 17 1/16 in |
Overall Width | 1 5/8 in |
Description
Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 10 ft-lb to 80 ft-lb, Torque Increments 0.5 ft-lb, 0.7 N-m, Primary Scale Minimum Torque 10 ft-lb, Primary Scale Maximum Torque 80 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Tool Pouch, Tan, Canvas, 5 Pockets (5125)
- KLEIN TOOLS Spinner Handle (65621)
- MORSE Master Cobalt Reciprocating Saw Blade, 6 in L x 3/4 in W, 14 TPI, Bi-Metal Body (RB614T50)
- KO-KEN Extension Universal Socket 12mm 6 Point 250mm 3/8 Sq. Drive (13146M.250-12)
- WESTWARD Mcrmtr Trq Wrnch, 10 to 60 "-lb., 1/4 (55JA94)
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 3/8 (55JA92)
- WESTWARD Micrometer Torque Wrench, 1/4Dr (4DA94)
- WESTWARD Micrometer Torque Wrench, 1/2Dr (4DA97)
- WESTWARD Micrometer Torque Wrench, 1/2Dr, CW (4DA96)
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 1/4 (55JA91)
- GEDORE Torque Wrench, 7-1/3 in. L, 30 Teeth, Steel (762-10)
- Westward Micrometer Torque Wrenches