Shop All Engine Specialty Tools
Westward
Master Tubing Service Kit, 13 pcs.
Mfr # 45FF43
Zoro # G3112229
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Tube Bending, Cutting, and Flaring.
- Includes 1 set Flaring Tool & Adapter Disc Size: 3/16 in & 1/4 in, 3/8 in & 5/16 in Flaring Adapter Size: - for 3/16 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 1/2 in & 5/8 in Tubing 3/16 in - 14 mm dia x 6 mm T, 2.3 mm dia x 5 mm L Pin End, 1/4 in - 16 mm dia x 6 mm T, 3 mm dia x 6mm L Pin End, 5/16 in - 16 mm dia x 4mm T, 5 mm dia x 7 mm L Pin End, 3/8 in - 19 mm dia x 6 mm T, 6.5 mm dia x 6 mm L Pin End, 7/16 in - 19 mm dia x 6 mm T, 8 mm dia x 6 mm L Pin End, 1/2 in - 20 mm dia x 6 mm T, 9.5 mm dia x 6 mm L Pin End, 5/8 in - 20 mm dia x 6 mm T, 13 mm dia x 6 mm L Pin End, Deburring Tool, Extra Guide Disc (for Tuber Bender), Mini Tubing Cutter, Tubing Bende.
- Number of Pieces 13
- Material Mini Tubing Cutter - Zinc with Red Powder Coating,SK-2 Cutting BladeTubing Bender - Sheeted Steel with Black Electro Plating. Guide Pillar, Bolt - Low Carbon Steel with Zinc Plating Guide Disc - ZincDeburring Tool - Red P.P Plastic Handle Tip - High Carbon Steel, HRC 44Flaring Tool - Holding Bar - Low Carbon Steel with Chrome PlatedHolding Yoke - Jaw - Casting Steel Bolt - Low Carbon Steel with Black Oxide Finished Tip & Bar Handle - Low Carbon SteelFlaring Adapter - Low Carbon Steel with Black Oxide Finished.
- Overall Width 10 3/5 in
Product Information
- Brand Westward
- MFR # 45FF43
- Zoro # G3112229
- UPC # 190735833773
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Overall Width | 10 3/5 in |
Overall Length | 12 9/10 in |
Details
Item | Master Tubing Service Kit |
Application | For Tube Bending, Cutting, and Flaring. |
Includes | 1 set Flaring Tool & Adapter Disc Size: 3/16 in & 1/4 in, 3/8 in & 5/16 in Flaring Adapter Size: - for 3/16 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 1/2 in & 5/8 in Tubing 3/16 in - 14 mm dia x 6 mm T, 2.3 mm dia x 5 mm L Pin End, 1/4 in - 16 mm dia x 6 mm T, 3 mm dia x 6mm L Pin End, 5/16 in - 16 mm dia x 4mm T, 5 mm dia x 7 mm L Pin End, 3/8 in - 19 mm dia x 6 mm T, 6.5 mm dia x 6 mm L Pin End, 7/16 in - 19 mm dia x 6 mm T, 8 mm dia x 6 mm L Pin End, 1/2 in - 20 mm dia x 6 mm T, 9.5 mm dia x 6 mm L Pin End, 5/8 in - 20 mm dia x 6 mm T, 13 mm dia x 6 mm L Pin End, Deburring Tool, Extra Guide Disc (for Tuber Bender), Mini Tubing Cutter, Tubing Bende. |
Number of Pieces | 13 |
Material | Mini Tubing Cutter - Zinc with Red Powder Coating,SK-2 Cutting BladeTubing Bender - Sheeted Steel with Black Electro Plating. Guide Pillar, Bolt - Low Carbon Steel with Zinc Plating Guide Disc - ZincDeburring Tool - Red P.P Plastic Handle Tip - High Carbon Steel, HRC 44Flaring Tool - Holding Bar - Low Carbon Steel with Chrome PlatedHolding Yoke - Jaw - Casting Steel Bolt - Low Carbon Steel with Black Oxide Finished Tip & Bar Handle - Low Carbon SteelFlaring Adapter - Low Carbon Steel with Black Oxide Finished. |
Vehicle Model Year | Universal |
Vehicle Model | Universal |
Vehicle Make/Model/Year | Universal |
Vehicle Make | Universal |
Tool Type | Master Tubing Service Kit |
Description
Master Tubing Service Kit, Tool Type Master Tubing Service Kit, Application For Tube Bending, Cutting, and Flaring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Quick Connector, For Straight Lines, PK2 (K410)
- EATON BUSSMANN Automotive Circuit Breaker, CB185, 80A, 42V (CB185-80)
- METRA 2008 Chrysler/Dodge/Ford/Gm/2002-Up Jeep Vehicle Antenna Adapter Kit (40CR30)
- VELVAC Frame Coupling, 3/8" Fpt (035087)
- WESTWARD Feeler Gauge, Steel, 32 Blade (40XA75)
- WESTWARD Tool, Serpentine Bel (1UBE8)
- WESTWARD Compressor Set, Piston Ring, 7 pcs. (45JW57)
- WESTWARD Tool Set, Double Flaring, 9 pcs. (45JW59)
- WESTWARD Spin and Drive Set, 9 Pc (1UBE7)
- WESTWARD Spark Plug Socket, Magnetic (1UBF7)
- MILWAUKEE TOOL 3 Backing Pad (49-36-0805)
- Westward Engine Specialty Tools