Shop All Masonry Drill Bits
Westward
Masonry Bit, 3/8 In, 18 In L, Shank 3/8 In
Mfr # 6PTE5
Zoro # G4092252
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 3/8 in
- Drilling Length 16 1/4 in
- Impact Rated No
- For Use With Impact Driver, Regular Drill
Product Information
- Brand Westward
- MFR # 6PTE5
- Zoro # G4092252
- UPC # 190735888001
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 3/8 in |
Drilling Length | 16 1/4 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 1/4 in |
Shank Diameter | 3/8 in |
Details
Item | Round Hammer Drill |
Shank Shape | Round |
Impact Rated | No |
For Use With | Impact Driver, Regular Drill |
Percussion Rated | Yes |
Cutter Heads | 1 |
Number of Pieces | 1 |
Application | For Drilling Brick, Cinder Block, Tile |
Number of Cutter Heads | 2 |
For Use With - Drills | Impact Driver, Regular Drill |
For Tool Type | Impact Driver, Rotary Drill |
Decimal Equivalent | 0.375 |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Material - Machining | Carbide Tipped |
Description
Round Hammer Drill, Straight, 3/8 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 1/4 in, Shank Diameter 3/8 in, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Tipped Hole Saw, 1-13/32", 36mm (SM36)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T25 Tip, 5 in L (42975)
- MILWAUKEE TOOL M12 HAMMERVAC Universal Dust Extractor Kit (2509-22)
- HHIP 1" / 25mm IP65 Electronic Micrometer With Absolute SPC (4209-0010)
- WESTWARD Masonry Bit, 1/4 In, 6 In L, Shank 1/4 In (6PTD5)
- WESTWARD Masonry Drill Bit, Dia. 7/8 In. (22UV35)
- WESTWARD Masonry Bit, 5/16 In, 4 In L, 1/4 Shank (6PTD0)
- WESTWARD Masonry Drill Bit, Dia. 7/8 In. (22UV34)
- WESTWARD Masonry Bit, 5/32 In, 3 In L, Shank 5/32 In (6PTE1)
- WESTWARD Masonry Bit, 5/16 In, 13 In L, Shank1/4 In (6PTF4)
- DRILLCO 7/8 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1566B)
- Westward Drill Bits