Shop All Masonry Drill Bits
Westward
Masonry Bit, 1/2 In, 4 In L, 3/8 Shank In
Mfr # 6PTF6
Zoro # G3907495
original price:
$2.19
67% off
new price: $0.71
/ea
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 3/8 in
- Drilling Length 2 3/4 in
- Impact Rated No
- For Use With Impact Driver, Regular Drill
Product Information
- Brand Westward
- MFR # 6PTF6
- Zoro # G3907495
- UPC # 190735888117
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Size | 3/8 in |
Drilling Length | 2 3/4 in |
Overall Length | 4 in |
Maximum Drilling Depth | 2 3/4 in |
Shank Diameter | 3/8 in |
Details
Item | Round Hammer Drill |
Shank Shape | Round |
Impact Rated | No |
For Use With | Impact Driver, Regular Drill |
Number of Cutter Heads | 2 |
Number of Pieces | 1 |
Percussion Rated | Yes |
For Use With - Drills | Impact Driver, Regular Drill |
Application | For Drilling Brick, Cinder Block, Tile |
Cutter Heads | 1 |
Decimal Equivalent | 0.5 |
For Tool Type | Impact Driver, Rotary Drill |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Shop By | Closeouts |
Material - Machining | Carbide Tipped |
Description
Round Hammer Drill, Straight, 1/2 in, Carbide Tipped, 4 in Overall Length, Maximum Drilling Depth 2 3/4 in, Shank Diameter 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Elect Torque/Angle Wrench, 1/2 In In, Flex (6PAG2)
- CULLIGAN WATER FILTER WRENCH (SW-3A)
- GREAT NECK 6-In Quick Release C-Clamp (QRCC6)
- MORSE 9Ft 8 X 1 X .035 Long Band Saw Blade, 9 ft. 8 in L, 1" W, 4/6 TPI, 0.035" Thick (3055461160)
- WESTWARD Masonry Bit, 3/8 In, 6 In L, Shank 3/8 In (6PTD8)
- WESTWARD Masonry Drill Bit, Dia. 7/8 In. (22UV34)
- WESTWARD Masonry Bit, 1/4 In, 13 In L, Shank 1/4 In (6PTF5)
- WESTWARD Masonry Bit, 3/8 In, 18 In L, Shank 3/8 In (6PTE5)
- WESTWARD Masonry Drill Bit, Dia. 7/8 In. (22UV35)
- WESTWARD Masonry Drill Bit, Dia. 1-1/2 In. (22UV43)
- EAGLE TAPTEK CUTTING TOOLS 3/8X24in OAL SDS MASONRY DRILL BIT USA (SDS4350-3750-24-D)
- Westward Masonry Drill Bits