Shop All Mallets
Westward
Mallet, Rubber, 13 Oz, Wood
Mfr # 5MX41
Zoro # G2773084
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mallet Product Grouping Rubber Mallets
- Head Material Rubber
- Face Diameter 2 1/4 in
- Handle Material Wood
- Overall Length 13 in
Product Information
Dimensions
Face Diameter | 2 1/4 in |
Overall Length | 13 in |
Head Length | 3 in |
Details
Mallet Product Grouping | Rubber Mallets |
Head Material | Rubber |
Head Weight | 13 oz |
Handle Material | Wood |
Tether Capable | Tether Capable |
Item | Rubber Mallet |
Head Color | Black |
Handle Color | Natural |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Face Shape | Round |
Hammer Type | Mallet |
Dead Blow Hammer | Yes |
Tether Ready | No |
Type | Rubber Mallet |
Description
Rubber Mallet, Hammer Type Mallet, Head Material Rubber, Handle Material Wood, Head Weight 13 oz, Face Diameter 2 1/4 in, Head Length 3 in, Face Shape Round, Overall Length 13 in, Dead Blow Hammer Yes, Tether Ready No, Handle Color Natural, Head Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 1/4-20 NC GH3 3FL SET 1004TN SET TIN (C84242)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.900"L, Pull Knob (GI1/2-1.5-B-PL5)
- DE-STA-CO Model 217-Ub With Open U-Bar (217-UB-L)
- KO-KEN Bit Socket 22mm Hex 92mm 1 Sq. Drive (18106.16-22)
- WESTWARD Mallet, Rubber, 22 Oz, Wood (5MX42)
- WESTWARD Mallet, Fiberglass/PVC, 8 oz., 11-3/4in L (22PN82)
- WESTWARD Mallet, Rubber, 1 Lb, Steel/Rubber (4YR61)
- WESTWARD Soft Face Hammer, 14 oz., 12-3/4" L (30PA76)
- WESTWARD Rubber Mallet, 15-3/4" L, 32 oz. (30PA82)
- WESTWARD Rubber Mallet, Hickory, 16 Oz (6DWL0)
- HALDER SIMPLEX Simplex 40 Mallet w/Soft Blue (3012.04)
- Westward Mallets