Shop All Mallets
Westward
Mallet, Fiberglass/PVC, 8 oz., 11-3/4in L
Mfr # 22PN82
Zoro # G5308353
original price:
$15.57
10% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mallet Product Grouping Plastic Mallets
- Head Material Plastic
- Head Weight 8 oz
- Face Diameter 1 3/4 in
- Handle Material Steel
Product Information
Dimensions
Face Diameter | 1 3/4 in |
Overall Length | 12 in |
Head Length | 3 1/8 in |
Details
Mallet Product Grouping | Plastic Mallets |
Head Material | Plastic |
Head Weight | 8 oz |
Handle Material | Steel |
Tether Capable | Tether Capable |
Item | Plastic Mallet |
Head Color | Blue/Black |
Handle Color | Black/Blue |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Face Shape | Round |
Hammer Type | Mallet |
Tether Ready | No |
Dead Blow Hammer | No |
Description
When you need to hammer down nails or flatten out surfaces, the Westward 22PN82 Plastic Mallet is the tool for the job. The head of this mallet is made of soft PVC, while its handle is constructed with polyurethane over steel. This 8 oz. plastic mallet has a 1 3/4" face diameter and an overall length of 11 3/4 in. It has a blue and black handle color combination that looks great while being easy to spot if dropped on the ground. Its tether style allows it to be used as a standard tool, which means you can easily tether it onto your belt loop using a standard tool. The Westward 22PN82 Plastic Mallet is durable and versatile enough for any task at hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse Puller (BP/FP-2)
- WESTWARD Bearing Separator, Max Spread 6 In. (23M598)
- STEEL GRIP BAR CLAMP 30""X2.5"" RATCH (DR60650-4)
- NOVA Keyless Chuck Mt 2 Taper (9049)
- WESTWARD Mallet, Steel/PVC, 8 oz., 10 In. L (22PN85)
- WESTWARD 2 lb Rubber Mallet, 3 1/2 in Face Dia., 13 3/8 in L Wood Handle (6DWK9)
- WESTWARD Mallet, Rubber, 13 Oz, Wood (5MX41)
- WESTWARD Rubber Mallet, Hickory, 8 Oz (6DWL1)
- WESTWARD Mallet, Steel/PVC, 24 oz., 13-3/8 In. L (22PN87)
- WESTWARD Mallet, Fiberglass/PVC, 24 oz., 13-3/4 in (22PN84)
- ABC HAMMERS 5 lb. Brass Hammer with 12" Fiberglass Handle (ABC5BFB)
- Westward Mallets