Shop All Rare Earth Magnets
Westward
Magnetic Wrist Holder
Mfr # 4EWR1
Zoro # G3117405
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 11 1/2 in
- Color Black
- Type Ferrite
- Length (In.) 11 1/2 in
Product Information
- Brand Westward
- MFR # 4EWR1
- Zoro # G3117405
- UPC # 190735849774
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Overall Length | 11 1/2 in |
Length (In.) | 11 1/2 in |
Width (In.) | 1 5/8 in |
Overall Width | 1 5/8 in |
Details
Material | Stainless Steel |
Color | Black |
Type | Ferrite |
Item | Magnetic Wrist Holder |
Holder Type | Wrist |
Description
Magnetic Wrist Holder, Holder Type Wrist, Overall Width 1 5/8 in, Overall Length 11 1/2 in, Includes -
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 96" x 1-3/8" Primed Hardboard Solid Core Flush 4-9/16" LH Prehung Door w/Satin Nickel Hinges (3080FSCPHBLH154916)
- SCHLAGE COMMERCIAL Satin Brass Cylinder 23065F606 (23065F606)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SWD-1)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6 Zinc Safety Hasp (N102-459)
- STORCH PRODUCTS Disc Magnet, Neodymium, 0.35lb Pull, 1/4inL (B002-0139-030N)
- J.W. WINCO J.W. Winco Retaining Magnet Assembly Disc-Shape w/ Countersunk Thru Hole, .63" Dia, Steel (50.4-HF-16)
- MAG-MATE Rare Earth Magnet Material, 69 lb. (CMP181510P2N35)
- KIPP Magnet Shallow Pot Magnet M04 Ndfeb, Round, Comp:Rubber, Comp:Black, D=12 (K0564.05)
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force, PK10 (N120)
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force, PK10 (N100)
- ZEUS Zeus Rectangular Magnet ASSORTED Colors (66350) (66350)
- Westward Rare Earth Magnets