Shop All Screwdriver Bits
Westward
Magnetic Power Bit, SAE, 1/4", PK2
Mfr # 40L665
Zoro # G5053474
product price: $6.79
/pk 2, $3.40/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T25
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 40L665
- Zoro # G5053474
- UPC # 190735827239
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2" |
Point Size | T25 |
Shank Size | 1/4" |
Tip Size | T25 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Magnetic Power Bit |
Finish | Unfinished |
For Use With | Power Drill |
Impact Rated | No |
Material | S2 Steel |
Description
Magnetic Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Drill, Power Bit, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 3/16 x 1-1/8 In (50502)
- KLEIN TOOLS 8 7/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-8-INS)
- KIPP Cam Lever Adjustable Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX20)
- WESTWARD Magnetic I Beam Level, 48 In, End Caps (4MRV9)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L628)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (40L604)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L663)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (40L667)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #2 (38RV99)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L638)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", SS (05071012001)
- Westward Screwdrivers and Nutdrivers