Shop All Screwdriver Bits
Westward
Magnetic Power Bit, SAE, 1/4", PK2
Mfr # 40L616
Zoro # G5053063
product price: $2.79
/pk 2, $1.40/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Square Recess
- Fastening Tool Tip Size #3
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 40L616
- Zoro # G5053063
- UPC # 190735826751
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | #2 |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Square Recess |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel, Tool Steel |
Impact Rated | No |
Finish | Unfinished |
Item | Magnetic Power Bit |
SAE or Metric | SAE |
For Use With | Power Drill |
Shop By | Closeouts |
Material | S2 Steel |
Description
Magnetic Power Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size #3, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Tool Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Drill, Power Bit, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Inside Radius Gauge (IRG-3600)
- STANLEY DeWalt 4 oz Chalk and Reel Set 100 ft. Red (DWHT47374L)
- LYNDEX-NIKKEN Collet, ER20, 12mm (E20-472)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11T)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T27, 1", PK5 (40L608)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (40L615)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (40L667)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D620)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L642)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (41D602)
- CENTURY DRILL & TOOL SECURITY T15 STAR BULK 5PK (68155)
- Westward Screwdriver Bits