Shop All Magnetic Pickup Tools
Westward
Magnetic Pickup, 3 1/2 Lb Pull, 5 1/4 In L
Mfr # 1VTX6
Zoro # G2960824
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 25 in
- Features Pocket Clip
- Handle Type Copper
- Includes Pocket Clip
- Product Type Magnetic Retrieval Tool
Product Information
- Brand Westward
- MFR # 1VTX6
- Zoro # G2960824
- UPC # 190735757680
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Extended Length | 25 in |
Extended Length - Maximum | 25 in |
Compressed Length | 5 1/4 in |
Head Diameter | 3/8 in |
Head Length | 9/32 in |
Details
Item | Magnetic Retrieval Tool |
Features | Pocket Clip |
Handle Type | Copper |
Includes | Pocket Clip |
Product Type | Magnetic Retrieval Tool |
Handle Material | Stainless Steel |
Shaft Material | Steel |
Magnet Type | Permanent |
Handle Style | Straight |
Head Type | Magnet |
Compatible Thickness - Maximum | 7 mm |
Shaft Type | Telescoping |
Flexibility | Rigid |
Magnetic Pull Capacity - Maximum | 3 1/2 lb |
Description
The Westward 1VTX6 Magnetic Pickup is the tool you need for retrieving ferrous materials. It has a telescoping design that extends to 25 inches, and its stainless steel construction ensures it's built to last. The magnetic pickup also features a pocket clip for easy carrying, and it can retrieve iron, steel and all ferrous materials. This pick up measures 5 1/4" in length with a 1/4" diameter. The Westward 1VTX6 Magnetic Pickup will make your work easier than ever before.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21511P)
- APEX TOOL GROUP 12 Pt Long Pattern Satin Combi Wre 1-5/8 (81818)
- MORTON Stainless Steel Revolving Handle, M6 x 1.0 Thread, 45mm Handle Length (RH-25SS)
- HHIP .750 X 1.25 SGTBN Cut-Off Tool Block (3900-5352)
- WESTWARD Magnetic Pickup, 7/16 In. Dia, 2 lb. Pull (1VTZ3)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 5-1/4 In L (1VTZ2)
- WESTWARD Pickup Magnet w/Extension, 26 In (4FPV3)
- WESTWARD Magnetic Rake, 10 In W (4YCK6)
- WESTWARD 21 in. Magnetic Pickup Stick, 50 lbs. Pull (1VTY4)
- WESTWARD Magnet, Ceramic, 10 Lb Pull Capacity (2VAG6)
- VESTIL Magnetic Hand-Type Sweeper, 48" (MS-48)
- Westward Inspection and Retrieving Tools