Shop All Magnetic Pickup Tools
Westward
Magnetic Pickup, 14 Lb Pull, 6 1/2 In L
Mfr # 1VTZ9
Zoro # G1646303
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 1/2 in
- Diameter 25/32 in
- Extended Length 25 1/2 in
- Handle Type Stainless Steel With Soft plastic Grip
- Pull Capacity 14 lb
Product Information
- Brand Westward
- MFR # 1VTZ9
- Zoro # G1646303
- UPC # 190735757895
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 6 1/2 in |
Diameter | 25/32 in |
Extended Length | 25 1/2 in |
Extended Length - Maximum | 25 1/2 in |
Handle Length | 4 in |
Head Diameter | 13/16 in |
Head Length | 1/2 in |
Compressed Length | 6 1/2 in |
Details
Item | Magnetic Retrieval Tool |
Handle Type | Stainless Steel With Soft plastic Grip |
Pull Capacity | 14 lb |
Product Type | Magnetic Retrieval Tool |
Shaft Material | Steel |
Magnet Type | Permanent |
Handle Material | Stainless Steel |
Handle Style | Soft Grip |
Head Type | Magnet |
Magnetic Pull Capacity - Maximum | 14 lb |
Compatible Thickness - Maximum | 13 mm |
Flexibility | Rigid |
Shaft Type | Telescoping |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum 13 mm, Compressed Length 6 1/2 in, Extended Length - Maximum 25 1/2 in, Flexibility Rigid, Handle Material Stainless Steel, Handle Style Soft Grip, Head Diameter 13/16 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 14 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features Not Applicable, Handle Length 4 in, Head Length 1/2 in, Head Type Magnet, Magnet Type Permanent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Reciprocating File (UT8862)
- DEWALT Adj. H Portable Steel Welding Sawhorse (DXMF3603WSH)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (40715)
- ROBERTS Carpet Knife 2-Sided Carpet, 10 in L (10-220)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 7 3/4 In L (1VUA7)
- WESTWARD 21 in. Magnetic Pickup Stick, 50 lbs. Pull (1VTY4)
- WESTWARD Retrieving Magnet, 16-3/4 in. L, Manual (45KH11)
- WESTWARD Magnetic Sweeper, 18 In, 35Lb Pull (1VTY3)
- WESTWARD Magnetic Pickup Attachment, 3 3/8 In Dia (4FPU7)
- WESTWARD Magnetic Pickup w/Needle Head, 6 In (4FPU4)
- ULLMAN DEVICES Pocket Telescopic Multicolor Mag Pick-Up Tool Disp (15XDISP)
- Westward Inspection and Retrieving Tools