Shop All Magnetic Pickup Tools
Westward
Magnetic Pick-Up Tool, 7-1/2 in. L, Manual
Mfr # 45KH09
Zoro # G3964987
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Length 7 1/2
- Diameter 1/2 in
- Surface Size 1/2 in
- Extended Length 37 1/8 in
Product Information
- Brand Westward
- MFR # 45KH09
- Zoro # G3964987
- UPC # 190735896693
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 7 1/2 |
Diameter | 1/2 in |
Surface Size | 1/2 in |
Extended Length | 37 1/8 in |
Pickup Length | 7 1/2 in |
Extended Length - Maximum | 37 1/8 in |
Head Diameter | 1/2 in |
Compressed Length | 7 1/2 in |
Head Length | 2 15/16 in |
Handle Length | 4 1/4 in |
Description
The Westward 45KH09 Magnetic Pick-Up Tool is the perfect tool for retrieving small metal objects. It is great for picking up nuts, bolts and screws that have fallen into tight spaces. With a telescoping handle, this magnetic pickup tool can extend to 33 3/4 in. This 7 1/2 in. long pick up tool has a diameter of 1/2 in., which makes it easy to retrieve items with narrow openings. It also has a 5 lb pull capacity and 5 lb lifting capacity, making it ideal for use on many projects around the house or workplace. The Westward 45KH09 Magnetic Pick Up Tool is the reliable solution you need when you are faced with metal parts that need retrieval.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS TYPHOON BLOW GUN ADPTR & TIP KIT (AMATYP-TK01)
- SPYDER Hole Saw, Bi-Metal, 2-5/8In (600089CF)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-622)
- GREENLEE Connector Unit-Rope 5,000Lbs (39905)
- WESTWARD Magnetic Pickup Attachment, 3 3/8 In Dia (4FPU7)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 4-1/2 In L (1VUA5)
- WESTWARD Flexible Magnet, Neodymium, 20 In (4FPU8)
- WESTWARD 21 in. Magnetic Pickup Stick, 50 lbs. Pull (1VTY4)
- WESTWARD Rolling Magnetic Sweeper, 150 Lb Pull (1VTY2)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 7 3/4 In L (1VUA7)
- STAR ASIA Backscratcher Magnetic Pick-Up Tool (32913-12)
- Westward Inspection and Retrieving Tools