Shop All Tool Hanging Racks & Rails
Westward
Mag. Socket Holder, Twist to Lock, 1/4 In.
Mfr # 5WXR4
Zoro # G0489307
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Red
- Length 14 3/4 in
- Height 1 in
- Width 1 3/8 in
Product Information
- Brand Westward
- MFR # 5WXR4
- Zoro # G0489307
- UPC # 190735880104
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Length | 14 3/4 in |
Height | 1 in |
Width | 1 3/8 in |
For Socket Size/Type | 1/4 in Sockets |
Overall Depth | 1 3/8 in |
Overall Height | 1 in |
Overall Width | 14 3/4 in |
Details
Item | Magnetic Socket Holder |
Material | Aluminum |
Color | Red |
Features | Twist to Lock |
Tool Storage Type Included | Tool Rack/Rail |
Type | 1/4 in |
For Use With | SAE or Metric Sockets |
Includes | Includes Magnetic Back |
Number of Rows | 1 |
Number of Posts/Slots | 13 |
Description
This Westward 5WXR4 Magnetic Socket Holder is the ideal tool for hanging your 1/4 in. sockets. The twist to lock design of this magnetic socket holder ensures that your tools stay secure and organized. It has a total width of 14 3/4 in., height of 1 in., length of 14 3/4 in. and depth of 1 3/8 in.. Made from aluminum, it comes with a red finish. This tool hangs securely on most metal surfaces, including walls, workbenches and toolboxes, thanks to its strong magnets. If you're looking for an easy way to store your tools, the Westward 5WXR4 Magnetic Socket Holder is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mixing Paddle, w/o Holes, White, 6 x 13 In (67775)
- SUMITOMO VNMG331EEX Grade AC6040M Carbide Turning Insert (VNMG331EEX-AC6040M)
- K-TOOL INTERNATIONAL Bent End Pry Bar, w/Square Handle, 9" (KTI-19209)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (326004)
- WESTWARD Mag. Socket Holder, Twist to Lock, 3/8 In. (5WXR5)
- WESTWARD Mag. Socket Holder, Twist to Lock, 1/2 In. (5NND6)
- WESTWARD Tool Organizer, Panel, 12x12, Mag. (5NNE0)
- WESTWARD Tool Organizer, Panel, 12x6, Mag. (5NNE1)
- WESTWARD Mag. Wrench Rack, Twist to Lock, 15-3/4 L (5NND7)
- ZORO SELECT Handle Magnet, Steel, 25 lb, 3/4 Wx1-1/8L (07212)
- CRESCENT 1/2" Drive 17-1/2" Yellow Socket Rail includes 14 Clips (CSR2)
- Westward Tool Hanging Racks & Rails