Shop All Tool Hanging Racks & Rails
Westward
Mag. Socket Holder, Twist to Lock, 1/2 In.
Mfr # 5NND6
Zoro # G2369753
product price: $35.09
/ea
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Red
- Features Twist to Lock
- Type 1/2 in
- Width 1 3/8 in
Product Information
- Brand Westward
- MFR # 5NND6
- Zoro # G2369753
- UPC # 190735865989
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Width | 1 3/8 in |
Height | 1 1/4 in |
Length | 22 3/4 in |
For Socket Size/Type | 1/2 in Sockets |
Overall Depth | 1 3/8 in |
Overall Height | 1 1/4 in |
Overall Width | 22 3/4 in |
Details
Item | Magnetic Socket Holder |
Material | Aluminum |
Color | Red |
Features | Twist to Lock |
Type | 1/2 in |
Tool Storage Type Included | Tool Rack/Rail |
For Use With | SAE or Metric Sockets |
Includes | Includes Magnetic Back |
Number of Posts/Slots | 16 |
Number of Rows | 1 |
Description
Red, Magnetic Socket Holder, Aluminum, 22 3/4 in Overall Width, 1 3/8 in Overall Depth, 1 1/4 in Overall Height, For Socket Size/Type 1/2 in Sockets, Includes Includes Magnetic Back, Number of Posts/Slots 16, Number of Rows 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #4-1/2" Carbon Steel Tap and Die Set with Round Die (DWT40PC-ROUND)
- MILWAUKEE TOOL 3/8 in. Drive 5/8 in. Magnetic Spark Plug Socket (48-22-9552)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6"L, Round (LBH002)
- S & W MANUFACTURING Ball Knob, Stl, 1/4-20", 1-3/8" dia. (SBK-039)
- WESTWARD Mag. Socket Holder, Twist to Lock, 1/4 In. (5WXR4)
- WESTWARD Tool Organizer, Panel, 12x12, Mag. (5NNE0)
- WESTWARD Tool Organizer, Panel, 12x6, Mag. (5NNE1)
- WESTWARD Mag. Socket Holder, Twist to Lock, 3/8 In. (5WXR5)
- WESTWARD Mag. Wrench Rack, Twist to Lock, 15-3/4 L (5NND7)
- TOOLFLEX Red Hooks for 21.5" or 37", PK3 (P01H-2)
- HUOT Tool Tote Rack, Steel, 100A HSK Tools, 5 Pc (14775)
- Westward Tool Hanging Racks & Rails