Shop All Scribers and Probes
Westward
Machinist Scriber, 2 Straight/90 Deg
Mfr # 4KY27
Zoro # G3503132
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type (2) Straight/(1) 90 Degrees
- Magnet End No
- Handle Material Steel
- Head Round
- Threaded Points YES
Product Information
- Brand Westward
- MFR # 4KY27
- Zoro # G3503132
- UPC # 190735850824
- Country of Origin China
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 9 12 |
Handle Dia. (In.) | 5/16 in |
Overall Length | 12 in |
Handle Diameter | 5/16 in |
Details
Item | Machinist Scriber |
Point Type | (2) Straight/(1) 90 Degrees |
Magnet End | No |
Handle Material | Steel |
Head | Round |
Threaded Points | YES |
Tip Material | Steel |
Finish | Chrome Plated |
Includes | (3) Points |
Replaceable Tip | No |
Handle | Solid/Knurled |
Magnetic Tip | Nonmagnetic |
Removable Tip | Permanent Tip |
Tip Type | Straight |
Threaded Tip | Threaded Tip |
Handle Texture | Knurled |
Description
The Westward 4KY27 Machinist Scriber is a tool designed for marking metal. It features 2 straight and 1 90-degree tip, which makes it ideal for use on curved surfaces. The scriber has a 9 12 overall length and 5/16" handle diameter. The hardened steel tip ensures durability and longevity of the product. This scriber comes with a chrome plated finish, as well as a solid/knurled handle made of steel. With its hardy design, this Westward Scribers and Probes product will be the last one you need to buy for your project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun Attachment, Heat Spreader, 3 In (35016)
- DEWALT 3/8" x 12" Drill Bit Premium Percussion (DW5231)
- MILWAUKEE TOOL HTIW and Grease Gun Kit, w/Contractor Bag (2967-22GG)
- URREA 3/8" drive, 6-point short impact socket 7/16" (7214H)
- WESTWARD Machinist Scriber, Straight/90 Deg (4KY26)
- WESTWARD Pocket Scriber, 1/4 In Dia, 4 3/4 In L (4KY29)
- WESTWARD Pocket Scriber, Carbide, w/Magnet End (4KY32)
- ELECTRONIC SPECIALTIES Mini Back Probes/Wire Piercers 618 (EL618)
- GENERAL TOOLS SCRIBE REPLACEABLE NEEDLEPOINT (GN84)
- CENTRAL TOOLS SCRIBER W/BENT POINT (CE6543)
- PROSKIT Carbide Fiber Scribe, Chisel Point (900-157)
- Westward Scribers and Probes