Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 6 ga, 5/16 In, Crimp/Solder, PK2
Mfr # 23YZ56
Zoro # G5356845
product price: $1.39
/pk 2, $0.70/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga.
- Stud Size 5/16 in
- Connection Material Copper/Tin
- Connection Type Crimp/Solder
- Application Vehicle
Product Information
- Brand Westward
- MFR # 23YZ56
- Zoro # G5356845
- UPC # 190735782415
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Details
Item | Lug |
Gauge | 6 ga. |
Connection Material | Copper/Tin |
Connection Type | Crimp/Solder |
Application | Vehicle |
Type | Lug |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 5/16" Stud Size |
Description
Lug, Connection Type Crimp/Solder, Gauge 6 ga, Stud Size 5/16 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-350 555 Pc. Cotter Pin Assortment (ATD-350)
- GROTE Tail Lamp, LED Kit, Includes Gray Bracket (53272)
- KYB Complete Corner Unit Asm-Strut Mount, Sr4451 (SR4451)
- JOHNDOW INDUSTRIES 16 Gallon Portable Oil Drain (JDI-16DC-E)
- WESTWARD Lug, 1/0 ga., 1/2 In., Crimp/Solder, PK25 (23YZ29)
- WESTWARD Battery Cable, 2 ga, 10ft., Red (19YD75)
- WESTWARD Lug, 6 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY88)
- WESTWARD Battery Terminal, 3/0 ga., Purple, PK5 (23PC81)
- WESTWARD Lug, 2 ga., 1/2 In., Crimp/Solder, PK25 (23YZ24)
- WESTWARD Battery Cable, 8 ga, 25ft., Red (19YD67)
- STANDARD IGNITION Terminal, Stp130 (STP130)
- Westward Automotive Battery Equipment