Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 6 ga., 1/4 In., Crimp/Solder, PK25
Mfr # 23YZ13
Zoro # G5356145
product price: $16.65
/pk 25, $0.67/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga.
- Stud Size 1/4 in
- Connection Material Copper
- Connection Type Crimp/Solder
- Features Ground Lug Connects the Battery Wire to the Vehicle; 1/4" Stud Size
Product Information
- Brand Westward
- MFR # 23YZ13
- Zoro # G5356145
- UPC # 190735781982
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 1/4 in |
Details
Item | Lug |
Gauge | 6 ga. |
Connection Material | Copper |
Connection Type | Crimp/Solder |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 1/4" Stud Size |
Application | Vehicle |
Type | Lug |
Description
Lug, Connection Type Crimp/Solder, Gauge 6 ga, Stud Size 1/4 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Frost Plug Heater, for Isuzu/Pontiac (11484)
- HAVIS Devmt, Dockst, Gtc, V110, 3 Hgant, Lind (DS-GTC-312-3)
- HALTEC Truck Dual Foot Gauge, 20-120 psi (GA-130)
- QUICKCABLE Bayonet Red Vent Cap, 1/4"Turn, PK6 (215907-006)
- WESTWARD Battery Terminal Spreader and Cleaner (1EFY5)
- WESTWARD Battery Cable, 2/0 ga, 25ft., Red (19YD85)
- WESTWARD Battery Cable, 8 ga, 10ft., Black (19YD39)
- WESTWARD Lug, 1/0ga, 1/2 In, Copper, Crimp/Solder, PK2 (23YZ03)
- WESTWARD Lug, 2 ga., 1/4 In, Copper, Crimp/Solder, PK2 (23YY94)
- WESTWARD Battery Cable, 4/0 ga, 25ft., Black (19YD64)
- QUICKCABLE Snap-On Insulator, 8-10 Ga, Red, PK5 (5738-005R)
- Westward Automotive Battery Equipment