Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 4/0ga, 1/2 In, Crimp/Solder, PK25
Mfr # 23ZA02
Zoro # G5357125
product price: $68.69
/pk 25, $2.75/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Stud Size 1/2 in
- Connection Type Crimp/Solder
- Connection Material Copper/Tin
- Application Vehicle
Product Information
- Brand Westward
- MFR # 23ZA02
- Zoro # G5357125
- UPC # 190735782866
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 1/2 in |
Details
Item | Lug |
Gauge | 4/0 ga. |
Connection Type | Crimp/Solder |
Connection Material | Copper/Tin |
Application | Vehicle |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 1/2" Stud Size |
Type | Lug |
Description
Lug, Connection Type Crimp/Solder, Gauge 4/0 ga, Stud Size 1/2 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN 20' Marine Network Cable - RJ45 (010-10551-00)
- ATP Manual Transmission Shift Cable, Y-1511 (Y-1511)
- BALDWIN FILTERS Cover Gasket, Length 15/64 In (G309-B)
- GKN/LOEBRO C.V. Joint, 301133 (301133)
- WESTWARD Heavy Duty Plug, Brass/Silver, 2/0 Gauge (23PC32)
- WESTWARD Lug, 6 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY88)
- WESTWARD Battery Cable, 6 ga, 25ft., Black (19YD43)
- WESTWARD Lug, 1/0 ga., 1/2 In., Crimp/Solder, PK25 (23YZ29)
- WESTWARD Battery Terminal Puller, 4 In (1EFY2)
- WESTWARD Battery Cable, 6 ga, 100ft., Black (19YD44)
- SEA-DOG Battery Terminal Wing Nut Style - Positive/Negative Set (415210-1)
- Westward Automotive Battery Terminal Components & Parts