Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 4/0 ga, 3/8In, Copper, Crimp/Solder, PK2
Mfr # 23YZ34
Zoro # G5416485
product price: $5.85
/pk 2, $2.93/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Stud Size 3/8 in
- Connection Type Crimp/Solder
- Connection Material Copper
- Application Vehicle
Product Information
- Brand Westward
- MFR # 23YZ34
- Zoro # G5416485
- UPC # 190735782194
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Details
Item | Lug |
Gauge | 4/0 ga. |
Connection Type | Crimp/Solder |
Connection Material | Copper |
Application | Vehicle |
Features | This Ground Lug Connects the Battery Wire to the Vehicle; 3/8" Stud Size |
Type | Lug |
Description
Lug, Connection Type Crimp/Solder, Gauge 4/0 ga, Stud Size 3/8 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLECULAR BIOPRODUCTS Graduated Transfer Pipets, Lrg Bulb, 3mL, 15.5cm, PE, 20/pk, (225-20S)
- STENS New Tire For Kenda 20601050 Tire Size 8X3.00-4, Tread Smooth (160-665)
- GATES G-Force RedLine CVT Belts 29R4266 OEM 0823627 1 9/32" x 48 27/32" (29R4266)
- FARIA BEEDE INSTRUMENTS Faria Chesapeake White SS 2" Trim Gauge (OMC Cobra ('93 - '94) (13808)
- WESTWARD Battery Cable, 2 ga, 10ft., Red (19YD75)
- WESTWARD Battery Cable, 4 ga, 25ft., Red (19YD73)
- WESTWARD Battery Cable, 2 ga, 10ft., Black (19YD48)
- WESTWARD Lug, 6 ga, 5/16 In, Copper, Crimp/Solder, PK2 (23YY87)
- WESTWARD Lug, 4/0 ga, 1/2", Crimp/Solder, PK5 (23ZA19)
- WESTWARD Battery Cable, 6 ga, 100ft., Red (19YD71)
- WESTWARD Battery Terminal Spreader and Cleaner (1EFY5)
- Westward Automotive Battery Equipment