Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 4/0 ga., 3/8 In., Crimp/Solder, PK25
Mfr # 23YZ08
Zoro # G5356224
product price: $70.29
/pk 25, $2.81/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Stud Size 3/8 in
- Connection Type Crimp/Solder
- Connection Material Copper
- Application Vehicle
Product Information
- Brand Westward
- MFR # 23YZ08
- Zoro # G5356224
- UPC # 190735781937
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Details
Item | Lug |
Gauge | 4/0 ga. |
Connection Type | Crimp/Solder |
Connection Material | Copper |
Application | Vehicle |
Type | Lug |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 3/8" Stud Size |
Description
Lug, Connection Type Crimp/Solder, Gauge 4/0 ga, Stud Size 3/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS NiCopp Nickle Copper Brake Line Coil Kit 1/4" x 25" (CNC-425K)
- MAIN FILTER NAPA 7874 Hydraulic Filter Replacement (MF0060063)
- RACE SPORT 2.5X1In Red Led Truck Light Marker (W/ 2 Hole Mount) (Pair) Pr (RS-O2.5-2HR)
- THERMO-TEC 11152 Exhaust System Wrap 15 Ft. (T19-11152)
- WESTWARD Battery Cable, 1 ga, 10ft., Red (19YD78)
- WESTWARD Battery Terminal Flag, 3/0 ga., Purple, PK5 (23PC94)
- WESTWARD Lug, 4 ga, 3/8 In, Crimp/Solder, PK25 (23YZ72)
- WESTWARD Battery Cable, 8 ga, 25ft., Black (19YD40)
- WESTWARD Lug, 1/0 ga., 1/2 In., Crimp/Solder, PK25 (23YZ29)
- WESTWARD Heavy Duty Plug, Brass/Silver, 2/0 Gauge (23PC35)
- WESTWARD Lug, 2 ga, 3/8 In, Crimp/Solder, PK2 (23YZ76)
- Westward Automotive Battery Terminal Components & Parts