Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 4/0 ga, 1/2", Crimp/Solder, PK5
Mfr # 23ZA19
Zoro # G5357222
product price: $26.75
/pk 5, $5.35/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Stud Size 1/2 in
- Color Yellow
- Connection Material Copper/Tin
- Connection Type Crimp/Solder
Product Information
- Brand Westward
- MFR # 23ZA19
- Zoro # G5357222
- UPC # 190735783030
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 1/2 in |
Details
Item | Lug |
Gauge | 4/0 ga. |
Color | Yellow |
Connection Material | Copper/Tin |
Connection Type | Crimp/Solder |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 1/2" Stud Size |
Application | Vehicle |
Type | Lug |
Description
Lug, Connection Type Crimp/Solder, Gauge 4/0 ga, Stud Size 1/2 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEA MOUNTS Transmission Mount, A4404 (A4404)
- KEN-TOOL Wrench Hex Handle, 30 In. (TR5A)
- ATTWOOD MARINE Marine & Automotive Battery Charger (11901-4)
- MO-CLAMP Frame Chain, 3/8" x 8 ft. (6008)
- WESTWARD Lug, 6 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY88)
- WESTWARD Straight Battery Terminal, 1/0 ga, Blk, PK5 (23PC77)
- WESTWARD Lug, 4 ga, 5/16 In, Copper, Crimp/Solder, PK2 (23YY91)
- WESTWARD Lug, 1 ga., 1/2 In., Crimp/Solder, PK25 (23YZ27)
- WESTWARD Lug, 4 ga, 3/8 In, Crimp/Solder, PK25 (23YZ72)
- WESTWARD Lug, 2/0ga, 3/8 In, Copper, Crimp/Solder, PK2 (23YZ04)
- ROAD POWER 12 V Top Battery Terminal (903-1AC)
- Westward Automotive Battery Terminal Components & Parts