Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 4 ga., 3/8 In., Crimp/Solder, PK25
Mfr # 23YZ19
Zoro # G5355481
product price: $21.85
/pk 25, $0.87/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Stud Size 3/8 in
- Connection Type Crimp/Solder
- Connection Material Copper
- Features This Ground Lug Connects the Battery Wire to the Vehicle; 3/8" Stud Size
Product Information
- Brand Westward
- MFR # 23YZ19
- Zoro # G5355481
- UPC # 190735782040
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Details
Item | Lug |
Gauge | 4 ga. |
Connection Type | Crimp/Solder |
Connection Material | Copper |
Features | This Ground Lug Connects the Battery Wire to the Vehicle; 3/8" Stud Size |
Application | Vehicle |
Type | Lug |
Description
Lug, Connection Type Crimp/Solder, Gauge 4 ga, Stud Size 3/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel 7X2 Caster (734-1857)
- HALTEC Truck/Bus Tire Valve, 3 3/8 In, PK10 (TV-571A-10)
- BALDWIN FILTERS Fuel Filter, 6-15/32x2-13/32x6-15/32 In (BF9805)
- HALTEC Air Water Valve (TV-5905)
- WESTWARD Lug, 2 ga, 5/16 In, Copper, Crimp/Solder, PK2 (23YY95)
- WESTWARD Lug, 1/0ga, 1/2 In, Crimp/Solder, PK25 (23YZ95)
- WESTWARD Lug, 4 ga, 5/16 In, Copper, Crimp/Solder, PK2 (23YY91)
- WESTWARD Straight Battery Terminal, 1/0 ga, Blk, PK5 (23PC78)
- WESTWARD Battery Cable, 2/0 ga, 25ft., Black (19YD58)
- WESTWARD Straight Battery Terminal, 2/0 ga., Orange (23PC56)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap, PK25 (7405-025)
- Westward Automotive Battery Equipment