Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 4 ga, 3/8 In, Crimp/Solder, PK2
Mfr # 23YZ69
Zoro # G5356872
product price: $1.75
/pk 2, $0.88/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Stud Size 3/8 in
- Connection Type Crimp/Solder
- Connection Material Copper/Tin
- Application Vehicle
Product Information
- Brand Westward
- MFR # 23YZ69
- Zoro # G5356872
- UPC # 190735782545
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Details
Item | Lug |
Gauge | 4 ga. |
Connection Type | Crimp/Solder |
Connection Material | Copper/Tin |
Application | Vehicle |
Type | Lug |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 3/8" Stud Size |
Description
Lug, Connection Type Crimp/Solder, Gauge 4 ga, Stud Size 3/8 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Short Valve Cores, 4 Pc. (22042)
- SUR&R Fuel Tubing, 5/16" Outside dia., 50 ft. L (K00550)
- GROTE Round Convex Mirror (28043)
- CARR GRAB HANDLE CAST BOLT-ON POLISHED - SINGLE (200032)
- WESTWARD Medium Duty Plug, Brass/Silver, 1/0 Gauge (23PC34)
- WESTWARD Lug, 1/0 ga., 3/8 In., Crimp/Solder, PK25 (23YZ28)
- WESTWARD Lug, 1 ga, 1/2 In, Crimp/Solder, PK25 (23YZ93)
- WESTWARD Battery Cable, 8 ga, 25ft., Black (19YD40)
- WESTWARD Lug, 3/0ga, 3/8 In, Copper, Crimp/Solder, PK2 (23YZ06)
- WESTWARD Battery Cable, 3/0 ga, 25ft., Black (19YD61)
- QUICKCABLE Terminal Protector, 4 ga., 90 deg, PK50 (105723-050R)
- Westward Automotive Battery Terminal Components & Parts