Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 2/0 ga., 3/8 In., Crimp/Solder, PK25
Mfr # 23YZ30
Zoro # G5417255
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Stud Size 3/8 in
- Connection Material Copper
- Connection Type Crimp/Solder
- Type Lug
Product Information
- Brand Westward
- MFR # 23YZ30
- Zoro # G5417255
- UPC # 190735782156
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Details
Item | Lug |
Gauge | 2/0 ga. |
Connection Material | Copper |
Connection Type | Crimp/Solder |
Type | Lug |
Application | Vehicle |
Features | This Ground Lug Connects the Battery Wire to the Vehicle; 3/8" Stud Size |
Description
Lug, Connection Type Crimp/Solder, Gauge 2/0 ga, Stud Size 3/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Lf, LF9025 (LF9025)
- AGS PS Banjo Fitting Assembly M16x1.5, 1/Bag (PSR-021)
- STENS Oem Replacement Belt 265-001 For Toro 111178 (265-001)
- DRAW-TITE 05-12 FRONTIER/PATHFINDER/XTERRA/09-C EQUATOR W/FACTORY TOW PACKAGE 4 (118263)
- WESTWARD Battery Cable, 2/0 ga, 25ft., Black (19YD58)
- WESTWARD Battery Cable, 1/0 ga, 25ft., Black (19YD55)
- WESTWARD Lug, 2 ga., 3/8 In., Crimp/Solder, PK25 (23YZ23)
- WESTWARD Lug, 2/0 ga., 1/2 In., Copper, PK25 (23YZ31)
- WESTWARD Lug, 1/0 ga., 3/8 In., Crimp/Solder, PK25 (23YZ28)
- WESTWARD Battery Carrier, 9 In (1EFZ2)
- GROTE Battery Splice, 4 AWG, Tin, PK10 (84-9448)
- Westward Automotive Battery Equipment