Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 2 ga., 3/8 In., Crimp/Solder, PK25
Mfr # 23YZ23
Zoro # G5356355
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2 ga.
- Stud Size 3/8 in
- Connection Type Crimp/Solder
- Connection Material Copper
- Type Lug
Product Information
- Brand Westward
- MFR # 23YZ23
- Zoro # G5356355
- UPC # 190735782088
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Details
Item | Lug |
Gauge | 2 ga. |
Connection Type | Crimp/Solder |
Connection Material | Copper |
Type | Lug |
Application | Vehicle |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 3/8" Stud Size |
Description
Lug, Connection Type Crimp/Solder, Gauge 2 ga, Stud Size 3/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 4" Zinc J Hold Down Bolt 6PK (34823)
- WEGMANN AUTOMOTIVE LT1 Uncoated PB Commercial Weight 2.0 oz. (LT1020)
- GUEST On-Board Battery Charger 20A / 12V - 2 Bank - 120V Input (2720A)
- BANDO Auto Serpentine Belt, 5Pk1520 (5PK1520)
- WESTWARD Lug, 4 ga, 1/2 In, Crimp/Solder, PK25 (23YZ73)
- WESTWARD Heavy Duty Plug, Brass/Silver, 2/0 Gauge (23PC32)
- WESTWARD Lug, 6 ga, 5/16 In, Copper, Crimp/Solder, PK2 (23YY87)
- WESTWARD Lug, 4/0 ga, 3/8In, Copper, Crimp/Solder, PK2 (23YZ34)
- WESTWARD Battery Hold Down Bolts, 10 In (1EFZ8)
- WESTWARD Battery Carrier, Steel (1EFX3)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5724-360-005B)
- Westward Automotive Battery Terminal Components & Parts