Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 2 ga., 1/4 In, Copper, Crimp/Solder, PK2
Mfr # 23YY94
Zoro # G5415523
product price: $2.39
/pk 2, $1.20/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2 ga.
- Stud Size 1/4 in
- Connection Type Crimp/Solder
- Connection Material Copper
- Application Vehicle
Product Information
- Brand Westward
- MFR # 23YY94
- Zoro # G5415523
- UPC # 190735781807
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 1/4 in |
Details
Item | Lug |
Gauge | 2 ga. |
Connection Type | Crimp/Solder |
Connection Material | Copper |
Application | Vehicle |
Features | This Ground Lug Connects the Battery Wire to the Vehicle; 1/4" Stud Size |
Type | Lug |
Description
Lug, Connection Type Crimp/Solder, Gauge 2 ga, Stud Size 1/4 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.2276 BoatTector Premium Double Braid Nylon Anchor Line w Thimble-5/8" x 250' &Gold (3006.2276)
- PENTOSIN Engine Coolant / Antifreeze (8114107)
- INTERSTATE PNEUMATICS Straight-in Tapered Chuck w/o Internal Shut-off Valve 1/4 Inch FPT (T36)
- GROTE Mounting Panel for Sealed Rocker Switch (82-1913)
- WESTWARD 4 Way Battery Post and Terminal Cleaner (1EFY3)
- WESTWARD Lug, 4/0 ga, 1/2", Crimp/Solder, PK5 (23ZA19)
- WESTWARD Lug, 4/0ga, 1/2 In, Copper, Crimp/Solder, PK2 (23YZ09)
- WESTWARD Lug, 3/8 In, Copper, 1/0, Crimp/Solder, PK2 (23YZ02)
- WESTWARD Lug, 4/0 ga., 1/2 In., Crimp/Solder, PK25 (23YZ35)
- WESTWARD Battery Cable, 3/0 ga, 100ft., Black (19YD62)
- FUSION Terminal Flag, 2/0 ga., Orange, Neg (4320N)
- Westward Automotive Battery Equipment