Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 1 ga., 3/8 In., Crimp/Solder, PK25
Mfr # 23YZ26
Zoro # G5356373
product price: $29.19
/pk 25, $1.17/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Stud Size 3/8 in
- Connection Type Crimp/Solder
- Connection Material Copper
- Application Vehicle
Product Information
- Brand Westward
- MFR # 23YZ26
- Zoro # G5356373
- UPC # 190735782118
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Details
Item | Lug |
Gauge | 1 ga. |
Connection Type | Crimp/Solder |
Connection Material | Copper |
Application | Vehicle |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 3/8" Stud Size |
Type | Lug |
Description
Lug, Connection Type Crimp/Solder, Gauge 1 ga, Stud Size 3/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Fs, FS1000 (FS1000)
- PHOENIX Left-Hand Stud Extender, 1 1/8 x 1.4 In (PN1418LTX)
- SLIME Tire Sealant, Jug with Pump, 1 gal. (10162)
- INCOM Reflective Tape, RedWhite SuperBrite Reflective 2x150' (HRT2150RW)
- WESTWARD Lug, 4 ga, 1/4 In, Crimp/Solder, PK2 (23YZ67)
- WESTWARD Lug, 4 ga, 5/16 In, Copper, Crimp/Solder, PK2 (23YY91)
- WESTWARD Battery Brush, 3-3/4 In L (1EFY1)
- WESTWARD Lug, 2 ga., 5/16 In., Crimp/Solder, PK25 (23YZ22)
- WESTWARD Battery Terminal Spreader and Cleaner (1EFY5)
- WESTWARD Lug, 2 ga., 3/8 In., Crimp/Solder, PK25 (23YZ23)
- QUICKCABLE Solder Clamp, Neg, 2/0, PK5 (406320-005N)
- Westward Automotive Battery Terminal Components & Parts