Shop All Gridwall & Accessories
Westward
Long Handle Mobile Tool Rack, 36 in W x 72 in H x 24 in D, Steel, 240 lb Capacity, Black
Mfr # 48GE61
Zoro # G4335077
product price: $292.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$292.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 36 in
- Overall Depth 24 in
- Overall Height 72 in
- Color Black
Product Information
- Brand Westward
- MFR # 48GE61
- Zoro # G4335077
- UPC # 190735946398
- Country of Origin China
- Category Gridwall & Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 72 in |
Caster Dia. | 2 1/2 in |
Caster Size | 2-1/2" Dia. x 1-1/2" W |
Overall WxDxH | 36 in x 24 in x 72 in |
Details
Item | Long Handle Tool Rack |
Material | Steel |
Color | Black |
Finish | Powder Coated |
Caster Configuration | (2) Rigid, (2) Swivel with Brakes |
Includes | (10) Movable Hooks |
Item - Mobile Pegboards | Long Handle Tool Rack |
Assembled/Unassembled | Unassembled |
Tool Storage Space | 19 sq ft |
Load Capacity | 240 lb |
Assembled | No |
Description
Long Handle Tool Rack, (10) Movable Hooks, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, 240 lb Load Capacity, Steel, Black, Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 36 pc. Steel Pegboard Hook Assortment for 1/8 In. and 1/4 In. Pegboard (76936)
- CLOSETMAID Bracket Support Shoe Shelf Wht (6713)
- COOLKITCHEN 14510-75 10 in. Double Prong Peg Hook (CO135016)
- QUANTUM STORAGE SYSTEMS Cabinet With 12 Plastic Drawers, Black (PDC-12BK)
- ECONOCO 24'' Black Shelf For Grid, Pack Of 10 (BSK24V/B)
- AZAR DISPLAYS 24-Compartment Tray, Round Slot 0.9375 in. Diameter, 2PK (225584)
- ECONOCO Hook Gridwall Waterfall 5", 24PK (GW/5H)
- ECONOCO 2'x8' Black Portable Grid Panel, Pack Of 3 (B2X8)
- ECONOCO 2'x8' White Portable Grid Panel, Pack Of 3 (W2X8)
- ECONOCO 2'x6' Black Portable Grid Panel, Pack Of 3 (B2X6)
- ECONOCO 2'x7' Black Portable Grid Panel, Pack Of 3 (B2X7)
- Westward Gridwall & Accessories