Shop All Hand Held Punches
Westward
Long Drive Pin Punch, 1/8 In Tip, 8 In L
Mfr # 2AJE4
Zoro # G2523586
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 1/8 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Design 1-piece
Product Information
- Brand Westward
- MFR # 2AJE4
- Zoro # G2523586
- UPC # 190735793923
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 1/8 in |
Taper Length | 4 in |
Tip Size | 1/8 |
Overall Length | 8 |
Shank Width | 3/8 in |
Hole Diameter | 1/8 |
Details
Item | Long Drive Pin Punch |
Hex (In.) | 3/8 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Construction | Chrome Vanadium Steel With Black Oxide Finish |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tip Type | Flat |
Measurement Type | SAE |
Shank Shape | Hexagon |
Automatic | No |
Includes Striking Cap | No |
Punch Type | Drive Pin Punch |
Tether Ready | No |
Grip Style | Plain |
Material Applications | Metal |
Includes Handguard | No |
Container Type | None |
Description
This Westward Long Drive Pin Punch is an essential tool for all mechanics. The high-quality steel construction ensures durability and longevity. Constructed of chrome vanadium steel with a black oxide finish, the long drive pin punch has a length of 8 in. It has a 1/8" tip size and 3/8" hex size. This one piece design ensures that you get greater torque while working on your project. The Westward Long Drive Pin Punch is the perfect addition to any tool kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 10" ITK Non-Ferrous/Melamne Saw Blade (254.080.10)
- KEO Drill/Countersink, 90 deg., 1in dia., TiN (53109-TIN)
- CDI CDI Torque Wrench Head, Open End, J, 3/4 In (TCQJO24A)
- DIABLO D1296N Miter Saw Blade (D1296N)
- WESTWARD Pin Punch, Barrel, 1/2in. (31MA16)
- WESTWARD Transfer Punch, 11/32 In Tip, 4-7/8 In L (22N804)
- WESTWARD Roll Pin Punch, 5/16 In Tip, 6 In L (2AJG4)
- WESTWARD Transfer Punch, 1 In Tip, 4-7/8 In L (22N846)
- WESTWARD Transfer Punch, 3/4 In Tip, 4-7/8 In L (22N830)
- WESTWARD Starting Punch, 1/16 In Tip, 4 1/8 In L (2AJF3)
- GEDORE Pin Punch, 4.5mm (119-4,5)
- Westward Hand Held Punches