Shop All Hand Held Punches
Westward
Long Drive Pin Punch, 1/4 In Tip, 8 In L
Mfr # 2AJE7
Zoro # G0934263
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 1/4 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Design 1-piece
Product Information
- Brand Westward
- MFR # 2AJE7
- Zoro # G0934263
- UPC # 190735793954
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 1/4 in |
Shank Width | 3/8 in |
Overall Length | 8 |
Hole Diameter | 1/4 |
Tip Size | 1/4 |
Taper Length | 4 in |
Details
Item | Long Drive Pin Punch |
Hex (In.) | 3/8 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Construction | Chrome Vanadium Steel With Black Oxide Finish |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Hexagon |
Tether Ready | No |
Grip Style | Plain |
Automatic | No |
Punch Type | Drive Pin Punch |
Container Type | None |
Material Applications | Metal |
Measurement Type | SAE |
Tip Type | Flat |
Includes Striking Cap | No |
Includes Handguard | No |
Description
Long Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 1/4, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 1/4, Overall Length 8, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 4 in, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Magnetic Base (7033-10)
- GREENLEE Heater-115V 1700W 15A 849 (27811)
- TEKTON 1/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26306)
- HUSQVARNA PAN, LOWER DUST, RED (510338701)
- WESTWARD Drive Pin Punch, 7/32 In Tip, 5 1/2 In L (2AJE1)
- WESTWARD Transfer Punch, 9/32 In Tip, 4-7/8 In L (22N799)
- WESTWARD Center Punch, 5/16 In Hex, 4 5/8 In L (2AJC8)
- WESTWARD Long Drive Pin Punch, 5/16 In Tip, 8 In L (2AJE8)
- WESTWARD Pin Punch, Barrel, 7/16 in. (31MA15)
- WESTWARD Starting Punch, 1/8 In Tip, 5 1/8 In L (2AJF4)
- TEKTON 1/4 Inch Pin Punch (66057)
- Westward Cutting and Shaping Tools